Shop FORNEY
Create Account
Spray Gun Lance Multi-Tip Adjustable Nozzle Value Kit
- Mfr # 75179
- Zoro # G421872429
product price:Â
$
79.99
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
- 75179
- Zoro #
- G421872429
- UPC #
- 32277751798
- Country of Origin
- China
Description
Value Kit includes; Spray Gun with forged brass housing that is specially designed heat and chemical resistant seals. 300 F (149 C). 4000 PSI. 36 Lance with 1/4 male national pipe threads (MNPT)m molded grip and Adjustable Handle. The side handle can be adjusted to the exact position needed by the user and helps reduce fatigue. 5800 PSI. 300 F (148.9 C). Turbo Nozzle- 4.5mm rotating turbo nozzle with 1/4 FNPT Inlet. 25 spray nozzle by using a 0 rotating action. 212 F (100 C). 3600 PSI.
Restrictions
This item has been restricted from sale in the following states:
CA