Shop FORNEY
See all product information
Create Account
High Pressure Wand, 60 cm x M22 Male Screw Nipple x 1/4 in Female
- Mfr # 75170
- Zoro # G411821147
product price:Â
$
21.99
/ea
Sold in multiples of 2 for
$43.98
Key Features
Max. Pressure (PSI)
4,500 psi
For Use With
Lance
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75170
- Zoro #
- G411821147
- UPC #
- 32277751705
- Country of Origin
- China
- Max. Pressure (PSI)
- 4,500 psi
- For Use With
- Lance
- Material
- Steel
Description
Durable and easy to use. Fits most brands of pressure washers. Rust and corrosion resistant.Product Specifications:* Length: 24in* M22 male threaded inflow connector* 1/4in female outflow quick connect socket for easy attachment of spray tips and other accessories* Fits most brands of pressure washers* For cold water use only* Rated up to 4,500 PSI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.