
30In. Built-In Double Wall Oven
Mfr # FBOEL1365-30
Zoro # G810544470
product price: $2,539.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Voltage
240
Color
Black
Width
30"
Height
51.2"
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FBOEL1365-30
Zoro #
G810544470
UPC #
686136913065
Country of Origin
China
Dimensions
Width
30"
Height
51.2"
Depth
23.5"
Length (In.)
30"
Details
Item
Forno 30" Built-In Double Wall Oven
Voltage
240
Color
Black
Material
Stainless Steel
Includes
3 Electroplated Oven Racks, Steam Clean Pan
Features
True European Convection Fans, Touch Controls, LCD Display, Delay Start, Self-Cleaning
Oven Capacity
10 Cu. Ft.
Functions
Air Fry, Bake, Broil, Roast, Warm, Proof, Sabbath
Description
The Forno 30In. Electric Double Wall Oven has a capacity of 10.0 cu. ft. Equipped with a True European Convection Fans, maintaining a consistent uniformed oven temperature for evenly cooked meals. Touch Controls and LCD Display for Air-Fry Function, Bake, Broil, Roast or Warm/Proof makes it a truly versatile addition to your kitchen. Includes 3 Electroplated Racks and Steam Clean Pan with Delay Start/Self Cleaning.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.