Arezzo 44In. Celling Range Hood w/Perimetric Air Capture

  • Mfr # FRHRE5312-44

  • Zoro # G110544491


product price: $1,455.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel
Voltage
120
Width (In.)
44"
Height (In.)
18.9"
Length
44"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRHRE5312-44
Zoro #
G110544491
UPC #
686136953023
Country of Origin
China

Dimensions

Width (In.)
44"
Height (In.)
18.9"
Length
44"
Depth (In.)
33.9"

Details

Item
Arezzo 44" Celling Range Hood w/Perimetric Air Capture
Material
Stainless Steel
Voltage
120
Features
Hybrid Mesh Filtration System, Remote Control, 4 Speed Settings, 6 LED Lights
Filter Care
Reusable - Place in Dishwasher - Fully Submersible
Light Color Temperature
White - 12000k to 14000k
Ventilation Power
1200 CFM
Filter Material
Aluminum Mesh

Description

This 1200 CFM fan is powerful and efficient. Equipped with two 600 CFM motors. The reusable filters are easy to remove, submersible and dishwasher safe. Features a remote control, 4-speed settings, and six square LED lights for convenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.