
Capriasca 36In. Freestanding French Door Dual Fuel Range
Mfr # FFSGS6387-36
Zoro # G610544465
product price:Â $6,026.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Voltage
240
Width
36"
Height
28"
Depth
38"
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FFSGS6387-36
Zoro #
G610544465
UPC #
686136963091
Country of Origin
China
Dimensions
Width
36"
Height
28"
Depth
38"
Length (In.)
36"
Counter Height
35.5" to 36.5"
Details
Item
FORNO Capriasca 36" Freestanding French Door Dual Fuel Range
Voltage
240
Material
Stainless Steel
Includes
LP Conversion Kit, 4-Prong Plug, Wok-Ring, Reversible Grill/Griddle, Rotisserie Kit, Air Fryer Basket, Rack, & Drip Pan, 3 Electroplated Oven Racks
Features
6 Sealed Dual Ring Brass Burners, Continuous Cast Iron Grates, French Doors, 3-Layer Glass Oven Window, Adjustable Legs
Residential / Commercial
Residential
Oven Capacity
5.36 Cu.Ft.
Oven Interior
Speckled Blue Enamel with 2 Halogen Lights
Oven Output
6,300 Watts
Control Knob Finish
Zinc Coated Metal
Stovetop Output
120,000 BTU
Description
This range brings professional quality into your kitchen. French doors take up 12In. less open door space and open simultaneously with one hand. Cooktop has 6 burners with an output of 120,000 BTU and cast iron grates. The 5.36 cu.ft. oven with an output of 6,300 Watts is fitted with a convection fan to allow consistent cooking, and a 3-layer glass door. Included are 3 telescopic oven racks and LP conversion kit. Housed in a high-grade stainless steel body and zinc knobs.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.