Shop FORNO
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Galiano 30In. Freestanding French Door Gas Range
- Mfr # FFSGS6444-30
- Zoro # G510544435
product price:Â
$
3,499.99
/ea
Key Features
Voltage
120V
Width
30 in
Height
28"
Depth
38"
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FFSGS6444-30
- Zoro #
- G510544435
- UPC #
- 686136964043
- Country of Origin
- China
- Item
- FORNO Galiano 30" Freestanding French Door Gas Range
- Voltage
- 120V
- Material
- Stainless Steel
- Features
- 5 Sealed Burners with 1 Sealed Dual Ring Burner, Continuous Cast Iron Grates, French Doors, 3-Layer Glass Oven Window, Adjustable Legs
- Residential / Commercial
- Residential
- Includes
- LP Conversion Kit, 3-Prong Plug, Wok-Ring, Reversible Grill/Griddle, 2 Electroplated Oven Racks
- Stovetop Output
- 68,000 BTU
- Oven Interior
- Black Enamel with 2 Halogen Lights
- Oven Output
- 30,000 BTU
- Control Knob Finish
- Zinc Coated Metal
- Oven Capacity
- 4.32 Cu. Ft
Dimensions
- Width
- 30 in
- Height
- 28"
- Depth
- 38"
- Length (In.)
- 30"
- Counter Height
- 35.5" to 36.5"
Description
This range brings professional quality into your kitchen. Cooktop has 5 burners with an output of 68,000 BTU and cast-iron grates. The 4.32 cu.ft. oven with an output of 30,000 BTU is fitted with a convection fan, thermostat and regulator to allow consistent cooking, and a 3-layer glass door. Included are 2 electroplated oven racks and LP conversion kit. Housed in a high-grade stainless steel body and zinc knobs.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.