
Capriasca Titanium Professional 36In. Freestanding Dual Fuel Range
Mfr # FFSGS6187-36
Zoro # G510544459
product price: $3,705.99
/eaKey Features
Voltage
240
Width
36"
Height
38"
Material
Stainless Steel
Depth
28"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FFSGS6187-36
Zoro #
G510544459
UPC #
686136961394
Country of Origin
China
Dimensions
Width
36"
Height
38"
Depth
28"
Length (In.)
36"
Counter Height
35.5" to 36.5"
Details
Item
Capriasca Titanium Professional 36" Freestanding Dual Fuel Range
Voltage
240
Material
Stainless Steel
Residential / Commercial
Residential
Includes
LP Conversion Kit, 4-Prong Plug, Wok-Ring, 3 Electroplated Oven Racks, Rostisserie Skewer & Forks
Features
6 Sealed Dual Ring Brass Burners, Continuous Cast Iron Grates, 3-Layer Glass Oven Door, Illuminated Metal Control Knobs, Adjustable Legs
Oven Interior
Speckled Blue Enamel with 2 Halogen Lights
Cooktop Cavity Finish
Black Enamel
Broil and Bake Output
6,300 Watts
Stovetop Output
120,000 BTU
Oven Capacity
5.36 Cu.Ft.
Control Knob Finish
Zinc Coated Metal
Description
This range brings professional quality into your kitchen. Cooktop has 6 brass burners with an output of 120,000 BTU and cast iron grates. This 5.36 cu.ft. convection oven has an enameled interior for easy cleaning, and an output of 6,300 Watts. The 3-layer glass door provides heat retention. Included are 3 telescopic electroplated oven racks, concave Wok Ring and LP conversion kit. Housed in a high-grade stainless steel body and zinc knobs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.