17in Range with Digital Oven Controls

  • Mfr # 480-2730

  • Zoro # G715568601


product price:  $489.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
Depth
23.62 in
Length (In.)
24.4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
480-2730
Zoro #
G715568601
UPC #
677917012473
Country of Origin
China

Dimensions

Depth
23.62 in
Length (In.)
24.4

Details

Color
Silver
Material
Steel

Description

17 built in style RV Range and 3 burner cooktop. Power: 12 volt and LP. Full cast iron grate is easy to clean, durable and stylish. Oven temperature range from 350 - 500 Degrees F. 3 burners allow for a wide range of dinner options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.