Capriasca Titanium Professional 60In. Freestanding Dual Fuel Range

  • Mfr # FFSGS6187-60

  • Zoro # G610544441


product price: $11,240.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Voltage
240
Width
60"
Height
38"
Material
Stainless Steel
Depth
28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFSGS6187-60
Zoro #
G610544441
UPC #
686136961745
Country of Origin
China

Dimensions

Width
60"
Height
38"
Depth
28"
Length (In.)
60"
Counter Height
35.5" to 36.5"

Details

Item
Capriasca Titanium Professional 60" Freestanding Dual Fuel Range
Voltage
240
Material
Stainless Steel
Features
10 Sealed Dual Ring Brass Burners, Double Ovens, Continuous Cast Iron Grates, 3-Layer Glass Oven Door, Illuminated Metal Control Knobs, Adjustable Legs
Residential / Commercial
Residential
Includes
LP Conversion Kit, 4-Prong Plug, Wok-Ring, 2 Reversible Grill/Griddles, 6 Electroplated Oven Racks, Rostisserie Skewer & Forks, Air Fryer with Drip Pan
Total Broil and Bake Output
12,600 Watts
Stovetop Output
200,000 BTU
Control Knob Finish
Zinc Coated Metal
Cooktop Cavity Finish
Black Enamel
Double Oven Capacity
2 x 4.32 Cu. Ft. Convection Fan Ovens
Oven Interior
Speckled Blue Enamel with 4 Halogen Lights

Description

This range brings professional quality into your kitchen. Cooktop has 10 brass burners with an output of 200,000 BTU and cast iron grates. The 8.64 cu.ft. double oven with an output of 11,100W is fitted with a convection fan to allow consistent cooking, and 3-layer glass doors. Included are 6 telescopic electroplated oven racks, complete Rotisserie Kit, concave Wok Ring and LP conversion kit. Housed in a high-grade stainless steel body and zinc knobs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.