SPEZIA ALTA QUALITA 36In. PRO-STYLE GAS RANGETOP
- Mfr # FCTGS5751-36
- Zoro # G810544463
product price:Â
$
2,109.99
/ea
Key Features
Voltage
120V
Width
36 in
Height
8.27"
Depth
27.56"
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FCTGS5751-36
- Zoro #
- G810544463
- UPC #
- 686136957168
- Country of Origin
- China
Dimensions
- Width
- 36 in
- Height
- 8.27"
- Depth
- 27.56"
- Length (In.)
- 36"
Details
- Item
- FORNO SPEZIA ALTA QUALITA 36" PRO-STYLE GAS RANGETOP
- Voltage
- 120V
- Material
- Stainless Steel
- Residential / Commercial
- Residential
- Features
- 6 Sealed Dual Brass Burners, Continuous Cast Iron Grates, Illuminated Metal Control Knobs, Auto-Ignition
- Includes
- Wok-Ring, Reversible Grill/Griddle
- Control Knob Finish
- Zinc Coated Metal
- Output
- 120,000 BTU
Description
This Pro-Style gas rangetop has a versatile cooktop configuration with 6 sealed dual brass burners totalling 120,000 BTUs to handle any culinary challenge. Heavy duty cast iron grates simplify moving pans around without lifting them off the surface and contoured Zinc Control Knobs allow easy control of the burners for precision. Includes Auto-ignition, Griddle, Wok-Ring and LP conversion Kit. Heavy-duty stainless steel cleans easily.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.