Shop FORNO

Capriolo 24In. OTR Stainless Steel Microwave Oven 1.3 cu.ft.

  • Mfr # FOTR3079-24

  • Zoro # G410544481


product price:  $1,019.99
/ea
Free Shipping & Returns

Key Features

Microwave Item
Forno Capriolo 24" OTR Stainless Steel Microwave Oven 1.3 cu.ft.
Appliance Color
Black
Oven Capacity
1.3 Cu. Ft.
Outside Width
24"
Outside Height
17"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FOTR3079-24
Zoro #
G410544481
UPC #
686136930079
Country of Origin
China

Dimensions

Outside Width
24"
Outside Height
17"
Outside Depth
16.18"
Length
24"

Details

Microwave Item
Forno Capriolo 24" OTR Stainless Steel Microwave Oven 1.3 cu.ft.
Appliance Color
Black
Oven Capacity
1.3 Cu. Ft.
Voltage
120
Output Watts
1,000 Watts
Features
6 Cooking Options, Timer, Sensor Cooking, Speed Cooking, Auto-Defrost Settings
Material
Stainless Steel
Door Style
Push Button
Installation
Over the Range

Description

Designed to be installed over the range. Featuring sensor cooking, speed cooking, and multiple auto-defrost settings with 1,000 watts cooking power. Enjoy modes such as defrost, popcorn, and beverage heating. Easily melt or soften butter, chocolate, ice cream, cheese, or marshmallows with pre-programmed settings. Easy to use glass touch controls and LED display with 1.3 cu ft capacity, the interior can accommodate coffee mugs up to 7 inches tall and dishes up to 22.6 inches in diameter.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.