Zoro Homepage

Compact Oven 24 inch 1.6CU.FT

  • Mfr # FMWDR3093-24

  • Zoro # G210544483


product price: $1,469.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Microwave Item
Compact Oven 24 inch 1.6CU.FT
Appliance Color
Black
Oven Capacity
1.6 Cu. Ft.
Outside Width
24"
Outside Height
17.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMWDR3093-24
Zoro #
G210544483
UPC #
686136930093
Country of Origin
China

Dimensions

Outside Width
24"
Outside Height
17.8"
Outside Depth
22"
Length
24"

Details

Microwave Item
Compact Oven 24 inch 1.6CU.FT
Appliance Color
Black
Oven Capacity
1.6 Cu. Ft.
Voltage
120
Features
10 Cooking Options, Timer
Output Watts
1,500 Watts
Material
Stainless Steel
Door Style
Push Button

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.