Frassanito 33.5In. Recessed Range Hood with Baffle Filters

  • Mfr # FRHRE5346-36

  • Zoro # G510544497


product price:  $599.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Voltage
120
Length
33.5"
Depth (In.)
11.90"
Height (In.)
11.10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRHRE5346-36
Zoro #
G510544497
UPC #
686136953214
Country of Origin
China

Dimensions

Length
33.5"
Depth (In.)
11.90"
Height (In.)
11.10"
Width (In.)
33.5"

Details

Item
FORNO Frassanito 33.5" Recessed Range Hood with Baffle Filters
Material
Metal
Voltage
120
Features
3 Surface Lights, 3 Speed Push Button Control, Baffle Filters
Noise Level
25 dB to 55 dB
Filter Material
Stainless Steel
Filter Care
Reusable - Place in Dishwasher - Fully Submersible
Ventilation Power
450 CFM

Description

Boasting 450CFM airflow, this range hood will trap smoke, odors, and grease particles. With 3 LED lamps and a stainless steel baffle filter, this range hood provides powerful and quiet operation. An intuitive 3-speed push button control panel allows quick adjustment of the hood's settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.