Shop FORNO
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Galiano 36In. Freestanding French Door Dual Fuel Range
- Mfr # FFSGS6356-36
- Zoro # G310544451
product price:Â
$
4,259.99
/ea
Key Features
Voltage
240V
Width
36 in
Height
28"
Depth
38"
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FFSGS6356-36
- Zoro #
- G310544451
- UPC #
- 686136963015
- Country of Origin
- China
Dimensions
- Width
- 36 in
- Height
- 28"
- Depth
- 38"
- Length (In.)
- 36"
- Counter Height
- 35.5" to 36.5"
Details
- Item
- FORNO Galiano 36" Freestanding French Door Dual Fuel Range
- Voltage
- 240V
- Material
- Stainless Steel
- Residential / Commercial
- Residential
- Features
- 6 Sealed Burners with 1 Sealed Dual Ring Burner, Continuous Cast Iron Grates, French Doors, 3-Layer Glass Oven Window, Adjustable Legs
- Includes
- LP Conversion Kit, 4-Prong Plug, Wok-Ring, Reversible Grill/Griddle, 2 Electroplated Oven Racks
- Oven Interior
- Black Enamel with 2 Halogen Lights
- Stovetop Output
- 83,000 BTU
- Control Knob Finish
- Zinc Coated Metal
- Oven Capacity
- 5.36 Cu.Ft.
- Oven Output
- 4,800 Watts
Description
This range brings professional quality into your kitchen. Cooktop has 6 burners with an output of 83,000 BTU and cast iron grates. The 5.36 cu.ft.oven with an output of 30,000 BTU is fitted with a convection fan, thermostat and regulator to allow consistent cooking, and a 3-layer glass door. Included are 2 electroplated oven racks and LP conversion kit. Housed in a high-grade stainless steel body and zinc knobs.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.