
Galiano 48In. Freestanding French Door Gas Range
Mfr # FFSGS6444-48
Zoro # G010544478
product price:Â $5,339.99
/eaKey Features
Voltage
120
Width
48"
Height
28"
Material
Stainless Steel
Depth
38"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FFSGS6444-48
Zoro #
G010544478
UPC #
686136964067
Country of Origin
China
Dimensions
Width
48"
Height
28"
Depth
38"
Length (In.)
48"
Counter Height
35.5" to 36.5"
Details
Item
FORNO Galiano 48" Freestanding French Door Gas Range
Voltage
120
Material
Stainless Steel
Features
6 Sealed Burners with 1 Sealed Dual Ring Burner, Double Ovens, Continuous Cast Iron Grates, French Doors, 3-Layer Glass Oven Window, Adjustable Legs
Includes
LP Conversion Kit, 3-Prong Plug, Wok-Ring, Reversible Grill/Griddle, 4 Electroplated Oven Racks
Residential / Commercial
Residential
Total Oven Output
44,000 BTU
Oven Interior
Black Enamel with 2 Halogen Lights
Double Oven Capacity
6.58 Cu. Ft.
Stovetop Output
83,000 BTU
Control Knob Finish
Zinc Coated Metal
Description
French doors take up 12In. less open door space and open simultaneously with one hand. Cooktop has 8 burners with an output of 107,000 BTU and cast iron grates. The 6.58 cu.ft. oven has an output of 44,000 BTU. Enameled interiors offer easy cleaning. 3-layer glass doors provide heat retention. Right-side oven has convection fan function. Included are 4 chrome plated oven racks, reversible griddle, concave Wok Ring and LP conversion kit. Housed in a high-grade stainless steel body and zinc knobs.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.