Galiano Gold Professional 36In. Freestanding Dual Fuel Range

  • Mfr # FFSGS6156-36

  • Zoro # G910544462


product price:  $3,013.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Voltage
240
Width
36"
Height
38"
Material
Stainless Steel
Depth
28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFSGS6156-36
Zoro #
G910544462
UPC #
686136961356
Country of Origin
China

Dimensions

Width
36"
Height
38"
Depth
28"
Length (In.)
36"
Counter Height
35.5" to 36.5"

Details

Item
Galiano Gold Professional 36" Freestanding Dual Fuel Range
Voltage
240
Material
Stainless Steel
Includes
LP Conversion Kit, 4-Prong Plug, 2 Electroplated Oven Racks
Features
6 Sealed Burners with 1 Sealed Dual Ring Burner, Continuous Cast Iron Grates, 3-Layer Glass Oven Door, Adjustable Legs
Residential / Commercial
Residential
Stovetop Output
83,000 BTU
Control Knob Finish
Zinc Coated Metal
Oven Capacity
5.26 Cu. Ft.
Oven Interior
Black Enamel with 2 Halogen Lights
Broil and Bake Output
6,300 Watts
Cooktop Cavity Finish
Black Enamel

Description

This range brings professional quality into your kitchen. Cooktop has 6 sealed burners with an output of 83,000 BTU and cast iron grates. The 5.26 cu.ft. oven with a total output of 6,300 Watts is fitted with an internal convection fan, thermostat and regulator to allow consistent cooking, and a 3-layer glass window. Included are 2 electroplated oven racks and LP conversion kit. Housed in a high-grade stainless steel body and zinc knobs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.