
Loiano 24In. Freestanding Electric Range, 4 elements
Mfr # FFSEL6069-24
Zoro # G710544471
product price: $1,316.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Voltage
240
Width
24"
Height
23.4"
Depth
37.8"
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FFSEL6069-24
Zoro #
G710544471
UPC #
686136960069
Country of Origin
China
Dimensions
Width
24"
Height
23.4"
Depth
37.8"
Length (In.)
24"
Details
Item
Loiano 24" Freestanding Electric Range, 4 elements
Voltage
240
Material
Stainless Steel
Features
4 Element Burners
Control Knob Finish
Zinc Coated Metal
Oven Capacity
2.3 Cu. Ft.
Description
This freestanding range brings professional quality into your kitchen. Cooktop has 4 burners with an output of 38,000 BTU and continuous cast iron grates. The oven has a capacity of 2.3 cu.ft. with an output of 13,000 BTUs and Internal cooling fan. Included are 2 electroplated oven racks, LP conversion kit and power cord. Thermostat and regulator allow consistent cooking. Housed in a high-grade stainless steel body with a 3-layer glass door and control knobs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.