Zoro Homepage

Microwave Drawer 24inch 1.2CU.FT

  • Mfr # FMWDR3000-24

  • Zoro # G610544489


product price: $1,698.99
/ea
Free Shipping & Returns

Key Features

Microwave Item
Microwave Drawer 24inch 1.2CU.FT
Appliance Color
Black
Oven Capacity
1.2 Cu. Ft.
Outside Width
24"
Outside Height
14.96"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMWDR3000-24
Zoro #
G610544489
UPC #
686136930000
Country of Origin
China

Dimensions

Outside Width
24"
Outside Height
14.96"
Outside Depth
23.92"
Length
24"

Details

Microwave Item
Microwave Drawer 24inch 1.2CU.FT
Appliance Color
Black
Oven Capacity
1.2 Cu. Ft.
Voltage
120
Output Watts
1,500 Watts
Features
6 Cooking Options, Timer, Temperature Control
Material
Stainless Steel
Door Style
Pull-Out

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.