Rizzuto 28In. Right Swing Open Stainless Steel Refrigerator

  • Mfr # FFFFD1933-32RS

  • Zoro # G510544442


product price:  $2,089.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Refrigerator Style
Upright
Refrigerator Item
FORNO Rizzuto 28" Right Swing Open Stainless Steel Refrigerator
Overall Depth
30.5"
Width
32.4"
Overall Height
76.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFFFD1933-32RS
Zoro #
G510544442
UPC #
686136990073
Country of Origin
China

Dimensions

Overall Depth
30.5"
Width
32.4"
Overall Height
76.2"
Length
32.4"

Details

Refrigerator Style
Upright
Refrigerator Item
FORNO Rizzuto 28" Right Swing Open Stainless Steel Refrigerator
Voltage
115V
Finish
Stainless VCM
Total Capacity
13.8 Cu. Ft.
Construction Material
Metal
Features
Interchangable Fridge/Freezer Zones, Electronic Control, LED Display, Adjustable Legs, Interior Light, Door Ajar Alarm, Garage Ready
Temperature Range (F)
-18 to 43°F
Door Orientation
Right Hand Open
Installation
Built-In

Description

Featuring interchangable refrigerator/freezer zones for easy temperature control. LED Display Conversion allows for easy reading of temperature measurements and settings. Adjustable levelling legs lets you tailor the refrigerator's height to fit your needs. The Door Ajar Alarm will alert you if the door is open. The Garage Ready feature allows you to keep your refrigerator in any environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.