Salerno 36In. Side-by-Side Stainless Steel Refrigerator Decorative Grill

  • Mfr # FFRBI1844-40SG

  • Zoro # G410544467


product price:  $3,079.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Refrigerator Style
Side by Side
Refrigerator Item
Salerno 36" Side-by-Side Stainless Steel Refrigerator Decorative Grill
Overall Depth
29.76"
Width
40"
Overall Height
86.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FFRBI1844-40SG
Zoro #
G410544467
UPC #
686136990592
Country of Origin
China

Dimensions

Overall Depth
29.76"
Width
40"
Overall Height
86.2"
Length
40"

Details

Refrigerator Style
Side by Side
Refrigerator Item
Salerno 36" Side-by-Side Stainless Steel Refrigerator Decorative Grill
Voltage
115V
Finish
Stainless VCM Look
Freezer Capacity
7.14 Cu. Ft.
Construction Material
Metal
Temperature Range (F)
-9 to 41°F
Features
Frost-Free, Adjustable Shelves, Touch Control Panel, Child Lock, Door Open Alarm, Vacation Mode, Fast Freeze, LED Lighting, Freezer, Ice Maker, Water Dispenser, Decorative Grill
Refrigerator Capacity
12.12 Cu. Ft.
Total Capacity
20 Cu. Ft.
Installation
Built-In
Freezer Interior
2 Pull-Out Drawers, Ice Maker
Refrigerator Interior
2 Adjustable Glass Shelves, 2 Gallon Bins, Crisper Drawers

Description

This French door refrigerator is frost-free and freestanding with a multi-air flow cooling system. 20 Cu.Ft. capacity and adjustable shelving. Touch screen control provides access to temperature controls. Features door opening alarm, child lock, vacation mode, fast freeze and LED lighting. Fresh food compartment has 12.12 cu.ft. capacity with 2 adjustable shelves, 2 gallon bins, and crisper drawers. 2 pull out drawers with 7.14 cu.ft. of freezer capacity and Ice Maker.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.