Salerno 36In. Side-by-Side Stainless Steel Refrigerator Ice Maker

  • Mfr # FFRBI1844-36SB

  • Zoro # G210544438


product price:  $3,189.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Refrigerator Style
Side by Side
Refrigerator Item
Salerno 36" Side-by-Side Stainless Steel Refrigerator Ice Maker
Overall Depth
29.76"
Width
35.87"
Overall Height
70.08"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FFRBI1844-36SB
Zoro #
G210544438
UPC #
686136918350
Country of Origin
China

Dimensions

Overall Depth
29.76"
Width
35.87"
Overall Height
70.08"
Length
35.87"

Details

Refrigerator Style
Side by Side
Refrigerator Item
Salerno 36" Side-by-Side Stainless Steel Refrigerator Ice Maker
Voltage
115V
Finish
Stainless VCM Look
Total Capacity
20 Cu. Ft.
Refrigerator Capacity
13.48 Cu. Ft.
Freezer Capacity
6.53 Cu. Ft.
Temperature Range (F)
-9 to 41°F
Construction Material
Metal
Features
Frost-Free, Adjustable Shelves, Touch Control Panel, Child Lock, Door Open Alarm, Vacation Mode, Fast Freeze, LED Lighting, Freezer, Ice Maker, Water Dispenser
Refrigerator Interior
2 Adjustable Glass Shelves, 2 Gallon Bins, Crisper Drawers
Freezer Interior
2 Pull-Out Drawers, Ice Maker
Installation
Freestanding

Description

This French door refrigerator is frost free and freestanding. Features multi-air flow cooling system and 20 Cu.Ft. capacity with adjustable shelving. Touch screen control provides quick access to temperature controls. Includes door opening alarm, child lock, vacation mode, fast freeze and LED lighting. Fresh food compartment has 13.48 cu.ft.capacity with 2 adjustable shelves, 2 gallon bins, and crisper drawers when doors. 2 pull out drawers have 6.53 cu. ft. of freezer capacity and Ice Maker.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.