Savona 48In. Wall Mount Range Hood w/Hybrid Filters & Back Splash

  • Mfr # FRHWM5029-48HB

  • Zoro # G310544468


product price:  $2,259.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Voltage
120
Includes
Upper Level Warming Rack with Infra-Red Light, Dual Utensil Hangers
Length
48"
Depth (In.)
26.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRHWM5029-48HB
Zoro #
G310544468
UPC #
686136950763
Country of Origin
China

Dimensions

Length
48"
Depth (In.)
26.2"
Width (In.)
48"
Height (In.)
32.9"

Details

Item
Savona 48" Wall Mount Range Hood w/Hybrid Filters & Back Splash
Material
Stainless Steel
Voltage
120
Includes
Upper Level Warming Rack with Infra-Red Light, Dual Utensil Hangers
Features
Hybrid Mesh Filtration System, Adjustable Fan Speed, Heat Resistant Stainless Steel Backsplash
Filter Care
Reusable - Place in Dishwasher - Fully Submersible
Filter Material
Aluminum Mesh
Ventilation Power
1200 CFM
Noise Level
25 dB to 65 dB

Description

This range hood offers dual blowers for a quiet 1200 CFM of ventilation power. The filtration system reduces odors and maximizes efficiency. Filters go into the dishwasher for an easy clean. With versatile fan settings, you can adjust the speeds based on your needs. Includes upper level warming rack to keep dishes warm. Features dual utensil hangers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.