FORTIGATE-101F HARDWARE PLUS 1 YEAR FORTICARE PREMIUM AND FORTIGUARD ENTERPRISE

  • Mfr # FG-101F-BDL-809-12

  • Zoro # G222442722


product price:  $5,949.99
/ea
Free Shipping & Returns

Key Features

Width
17 in
Number of VPN Supported
500
Height
1.7 in
USB
Yes
Firewall Throughput
20-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG-101F-BDL-809-12
Zoro #
G222442722
UPC #
195875222524
Country of Origin
Taiwan, Province of China

Dimensions

Width
17 in
Height
1.7 in

Details

Number of VPN Supported
500
USB
Yes
Firewall Throughput
20-Gbit/s
Form Factor
Rack-mountable
Firewall Protection Supported
Malware Protection, Anti-spam, Intrusion Prevention, Zero-day Threat Prevention, Web Content Filtering, Packet Filter, Data Leak Prevention, Cloud Sandboxing, Operational Technology (OT) Security, Sandbox Detection Prevention, URL Filtering, Network Protection, Advanced Threat Intelligence, Outbreak Prevention, Anti-phishing, Malicious Source IP Address Blocking, Content Filtering, Application Control, DNS Security, IoT Security, Cyber Assault Protection, Zero Trust Network Access (ZTNA), Endpoint Protection, Antivirus, Botnet Detection, Secure IPsec VPN Connectivity, User Authentication, Zero Day Event, SaaS Security, Distributed Denial of Service (DDoS), TLS Inspection, Access Control, Email Security, Enterprise Security, Policy Enforcement, AI/ML Security, SSL Inspection, Web Protection, Deep Inspection Firewall, Vulnerability Assessment, File Security, Threat Protection, Ransomware Protection
Total Number of Expansion Slots
10
Manageable
Yes
Number of SFP Slots
8
Item
Network Security/Firewall Appliance
Encryption Standard
SHA-256, TLS 1.3, RSA 2048-bit, SSL, AES (256-bit)
Frequency
60 Hz, 50 Hz
Standards
FCC Part 15BClass ACERCMVCCIUL/cULCBBSMIUSGv6/IPv6
Base Unit Connectivity Technology
Wired
Environmentally Friendly
Yes
Expansion Slot Type
SFP, SFP+
VPN Throughput
1.44-GB/s
Number of SFP+ Slots
2
Product Line
FortiGate
Number of Ports
21
Power Consumption
39.10 W
Compatible Rack Unit
1U
Ethernet Technology
10 Gigabit Ethernet
Number of Network (RJ-45) Ports
21
Energy Efficiency Certification
80 Plus Standard

Description

PROTECTION

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.