FORTIGATE-101F HARDWARE PLUS 3 YEAR FORTICARE PREMIUM AND FORTIGUARD ENTERPRISE

  • Mfr # FG-101F-BDL-809-36

  • Zoro # G721705793


product price:  $9,096.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
10 Gigabit Ethernet
Number of SFP Slots
8
Frequency
50 Hz, 60 Hz
Number of Network (RJ-45) Ports
21
Number of SFP+ Slots
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG-101F-BDL-809-36
Zoro #
G721705793
UPC #
195875222364
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7 in
Width
17 in

Details

Ethernet Technology
10 Gigabit Ethernet
Number of SFP Slots
8
Frequency
50 Hz, 60 Hz
Number of Network (RJ-45) Ports
21
Number of SFP+ Slots
2
VPN Throughput
1.44-GB/s
Number of VPN Supported
500
Form Factor
Rack-mountable
Environmentally Friendly
Yes
Total Number of Expansion Slots
10
Firewall Throughput
20-Gbit/s
Product Line
FortiGate
Power Consumption
39.10 W
USB
Yes
Manageable
Yes
Compatible Rack Unit
1U
Encryption Standard
SHA-256, SSL, TLS 1.3, RSA 2048-bit, AES (256-bit)
Energy Efficiency Certification
80 Plus Standard
Expansion Slot Type
SFP, SFP+
Base Unit Connectivity Technology
Wired
Standards
FCC Part 15BClass ACERCMVCCIUL/cULCBBSMIUSGv6/IPv6
Item
Network Security/Firewall Appliance
Firewall Protection Supported
Threat Protection, URL Filtering, Intrusion Prevention, Operational Technology (OT) Security, Distributed Denial of Service (DDoS), Access Control, IoT Security, Deep Inspection Firewall, Botnet Detection, AI/ML Security, Packet Filter, Application Control, Content Filtering, Email Security, File Security, Anti-spam, Web Content Filtering, Malicious Source IP Address Blocking, Zero-day Threat Prevention, Data Leak Prevention, Policy Enforcement, Vulnerability Assessment, Zero Trust Network Access (ZTNA), SSL Inspection, Sandbox Detection Prevention, SaaS Security, TLS Inspection, Network Protection, Enterprise Security, Anti-phishing, Advanced Threat Intelligence, Cloud Sandboxing, Malware Protection, Secure IPsec VPN Connectivity, Web Protection, User Authentication, Cyber Assault Protection, Outbreak Prevention, Ransomware Protection, Endpoint Protection, Antivirus, DNS Security, Zero Day Event
Number of Ports
21

Description

PROTECTION

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.