FORTIGATE-81F HARDWARE PLUS 3 YEAR FORTICARE PREMIUM AND FORTIGUARD ENTERPRISE P

  • Mfr # FG-81F-BDL-809-36

  • Zoro # G821703262


product price:  $5,550.99
/ea
Free Shipping & Returns

Key Features

Number of VPN Supported
200
Frequency
50 Hz, 60 Hz
Product Line
FortiGate
VPN Throughput
832-MB/s
Firewall Throughput
10-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG-81F-BDL-809-36
Zoro #
G821703262
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.6 in
Width
8.5 in

Details

Number of VPN Supported
200
Frequency
50 Hz, 60 Hz
Product Line
FortiGate
VPN Throughput
832-MB/s
Firewall Throughput
10-Gbit/s
Power Consumption
16.50 W
Includes
FortiGate FG-81F Network Security/Firewall Appliance1 x DC Power Adapter
Manageable
Yes
Total Number of Expansion Slots
2
Number of SFP Slots
2
Ethernet Technology
Gigabit Ethernet
Encryption Standard
SHA-256, TLS 1.3, AES (256-bit), SSL
USB
Yes
Base Unit Connectivity Technology
Wired
Standards
FCCICESCERCMVCCIBSMIUL/cULCBUSGv6/IPv6
Item
Network Security/Firewall Appliance
Expansion Slot Type
SFP
Number of Network (RJ-45) Ports
10
Firewall Protection Supported
Data Leak Prevention, Threat Protection, Ransomware Protection, Content Filtering, URL Filtering, TLS Inspection, IoT Security, Enterprise Security, Web Content Filtering, SSL Inspection, Application Control, AI/ML Security, Anti-phishing, User Authentication, Access Control, Vulnerability Assessment, Zero-day Threat Prevention, Zero Day Event, Deep Inspection Firewall, Zero Trust Network Access (ZTNA), Advanced Threat Intelligence, Sandbox Detection Prevention, Packet Filter, Policy Enforcement, Distributed Denial of Service (DDoS), Secure IPsec VPN Connectivity, Email Security, Cyber Assault Protection, Malicious Source IP Address Blocking, Web Protection, SaaS Security, Network Protection, Endpoint Protection, Operational Technology (OT) Security, Intrusion Prevention, Antivirus, Malware Protection, Botnet Detection, Cloud Sandboxing, Outbreak Prevention, Anti-spam, File Security, DNS Security
Number of Ports
10
Form Factor
Desktop, Wall Mountable, Rack-mountable

Description

ROTECTION

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.