FORTIGATE-91G HARDWARE PLUS 1 YEAR FORTICARE PREMIUM AND FORTIGUARD ENTERPRISE P
Mfr # FG-91G-BDL-809-12
Zoro # G322446972
product price:Â $5,187.99
/ea
Free Shipping & Returns
Key Features
Width
8.5 in
Environmentally Friendly
Yes
Frequency
50 Hz, 60 Hz
Form Factor
Rack-mountable, Desktop, Compact, Wall Mountable
Base Unit Connectivity Technology
Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG-91G-BDL-809-12
Zoro #
G322446972
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
8.5 in
Height
1.7 in
Details
Environmentally Friendly
Yes
Frequency
50 Hz, 60 Hz
Form Factor
Rack-mountable, Desktop, Compact, Wall Mountable
Base Unit Connectivity Technology
Wired
Product Line
FortiGate
USB
Yes
Number of Ports
10
Ethernet Technology
10 Gigabit Ethernet
Encryption Standard
RSA 2048-bit, TLS 1.3, SHA-256, SSL, AES (256-bit)
Number of VPN Supported
200
Firewall Throughput
28-Gbit/s
Standards
FCCICESCERCMVCCIBSMIUL/cULCBUSGv6/IPv6
Expansion Slot Type
SFP+, SFP
VPN Throughput
3.13-GB/s
Power Consumption
23.50 W
Firewall Protection Supported
Number of Network (RJ-45) Ports
10
Item
Network Security/Firewall Appliance
Includes
FortiGate FG-91G Network Security/Firewall Appliance1 x DC Power Adapter
Manageable
Yes
Energy Efficiency Certification
80 Plus Standard
Description
ROTECTION
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.