FORTIGATE-91G HARDWARE PLUS 3 YEAR FORTICARE PREMIUM AND FORTIGUARD ENTERPRISE P

  • Mfr # FG-91G-BDL-809-36

  • Zoro # G021702386


product price:  $8,148.99
/ea
Free Shipping & Returns

Key Features

Standards
FCCICESCERCMVCCIBSMIUL/cULCBUSGv6/IPv6
Includes
FortiGate FG-91G Network Security/Firewall Appliance1 x DC Power Adapter
Width
8.5 in
USB
Yes
Firewall Protection Supported
Web Content Filtering, Zero Day Event, Malware Protection, Anti-spam, User Authentication, Distributed Denial of Service (DDoS), SaaS Security, Sandbox Detection Prevention, Operational Technology (OT) Security, Outbreak Prevention, Network Protection, Vulnerability Assessment, Web Protection, Zero-day Threat Prevention, IoT Security, TLS Inspection, Deep Inspection Firewall, Access Control, Policy Enforcement, Malicious Source IP Address Blocking, Intrusion Prevention, File Security, Botnet Detection, Antivirus, SSL Inspection, Cyber Assault Protection, URL Filtering, Data Leak Prevention, Ransomware Protection, Anti-phishing, Zero Trust Network Access (ZTNA), Email Security, Cloud Sandboxing, Enterprise Security, Application Control, DNS Security, Advanced Threat Intelligence, Packet Filter, Secure IPsec VPN Connectivity, AI/ML Security, Threat Protection, Endpoint Protection, Content Filtering
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG-91G-BDL-809-36
Zoro #
G021702386
UPC #
195875222517
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.5 in
Height
1.7 in

Details

Standards
FCCICESCERCMVCCIBSMIUL/cULCBUSGv6/IPv6
Includes
FortiGate FG-91G Network Security/Firewall Appliance1 x DC Power Adapter
USB
Yes
Firewall Protection Supported
Web Content Filtering, Zero Day Event, Malware Protection, Anti-spam, User Authentication, Distributed Denial of Service (DDoS), SaaS Security, Sandbox Detection Prevention, Operational Technology (OT) Security, Outbreak Prevention, Network Protection, Vulnerability Assessment, Web Protection, Zero-day Threat Prevention, IoT Security, TLS Inspection, Deep Inspection Firewall, Access Control, Policy Enforcement, Malicious Source IP Address Blocking, Intrusion Prevention, File Security, Botnet Detection, Antivirus, SSL Inspection, Cyber Assault Protection, URL Filtering, Data Leak Prevention, Ransomware Protection, Anti-phishing, Zero Trust Network Access (ZTNA), Email Security, Cloud Sandboxing, Enterprise Security, Application Control, DNS Security, Advanced Threat Intelligence, Packet Filter, Secure IPsec VPN Connectivity, AI/ML Security, Threat Protection, Endpoint Protection, Content Filtering
Encryption Standard
TLS 1.3, SHA-256, SSL, AES (256-bit), RSA 2048-bit
Number of VPN Supported
200
Power Consumption
23.50 W
Product Line
FortiGate
Expansion Slot Type
SFP+, SFP
Ethernet Technology
10 Gigabit Ethernet
Total Number of Expansion Slots
2
Item
Network Security/Firewall Appliance
VPN Throughput
3.13-GB/s
Number of Ports
10
Number of Network (RJ-45) Ports
10
Number of SFP+ Slots
2
Manageable
Yes
Energy Efficiency Certification
80 Plus Standard
Base Unit Connectivity Technology
Wired
Environmentally Friendly
Yes
Frequency
50 Hz, 60 Hz
Form Factor
Rack-mountable, Wall Mountable, Compact, Desktop
Firewall Throughput
28-Gbit/s

Description

ROTECTION

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.