Shop MID ATLANTIC LEGRAND AV
FAN TOP OPTION 138CFM DC
Mfr # FANTOP-138DC
Zoro # G122961712
product price:Â $171.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FANTOP-138DC
Zoro #
G122961712
UPC #
656747235658
Country of Origin
United States
Description
The Essex Fan Top attaches to the top of QAR and MMR Series racks and includes quiet, energy efficient DC fans to remove heat. Designed for easy installation by sliding into place and tightening, two fan tops can be used for up to 276 CFM. They help ensure that installed AV systems run reliably and are finished with a professional touch.Specially designed for quick and easy integration with Essex Collection racksSlide into place and tighten for simple installationTwo fan tops can be used per rack for up to 276 CFMIncludes 2 quiet 32 dBA, energy efficient DC fansCan be attached to the top of any QAR and MMR Series rack. Can be controlled by addition of Thermostatic Fan Control option
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.