Hardware plus 1YR FortiCare Premium and FortiGuard Unified Threat Protection (UTP)

  • Mfr # FG-90G-BDL-950-12

  • Zoro # G921708235


product price:  $4,456.99
/ea
Free Shipping & Returns

Key Features

Functionality
Content Security
Encryption Standard
AES (256-bit), SHA-256
USB
Yes
Number of Ports
10
Number of Network (RJ-45) Ports
8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FG-90G-BDL-950-12
Zoro #
G921708235
UPC #
195875217643
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.5 in
Height
1.7 in

Details

Item
Network Security/Firewall Appliance
Functionality
Content Security
Encryption Standard
AES (256-bit), SHA-256
USB
Yes
Number of Ports
10
Number of Network (RJ-45) Ports
8
Includes
FortiGate FG-90G Network Security/Firewall Appliance 1 x Power Adapter
Product Line
FortiGate
Power Consumption
20.53 W
Firewall Protection Supported
URL Filtering, Anti-spam, Web Content Filtering, Application Control, Security Zone Segmentation, Zero Day Event, TLS Inspection, SSL Inspection, Malware Protection, Web Protection, Secure IPsec VPN Connectivity, Antivirus, Cloud Sandboxing, DNS Security
Support/Service Duration
1 Year
Ethernet Technology
10 Gigabit Ethernet
Expansion Slot Type
SFP+, SFP
Firewall Throughput
27.90-Gbit/s
Manageable
Yes
Form Factor
Desktop, Wall Mountable, Compact
Number of VPN Supported
2500
Support/Service Type
FortiCare Premium and FortiGuard Unified Threat Protection (UTP)
VPN Throughput
3.13-GB/s

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.