Door Frame, Steel, Knock-Down, 180 Min Fire Rating, Rht Hnd, 80 In H x 28 In W, ASA Strike, Gray Pr

  • Mfr # 16GM5342880RH

  • Zoro # G816460491


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Door Opening Height
80 in
Door Opening Width
28 in
Overall Depth
5-3/4 in
Fire Rating
180 Minutes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16GM5342880RH
Zoro #
G816460491
UPC #
850059937907
Country of Origin
Colombia

Dimensions

Door Opening Height
80 in
Door Opening Width
28 in
Overall Depth
5-3/4 in
Length
80 in
Width
28 in

Details

Item
Knock Down Door Frame
Material
Galvanized Steel
Fire Rating
180 Minutes
Color
Gray

Description

28 in. x 80 in. Gray Primed Right Hand 16 Gauge Steel Commercial Knock Down Door Frame, 5-3/4 Inch ASA strike prep, Steelcraft Hinge with UL Certified 180 Minute Fire Rating Min.Fire Rating


  • Sturdy steel knock-down door frame for installation on interior or exterior walls
  • Fire rated up to 180 minutes (UL Certified)
  • Pre-machined for three 4-1/2 in.steelcraft hinge position
  • Standard ASA strike (ANSI) for use with commercial hardware - accommodates cylindrical or mortise locks

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products