Door Kit, Left-Handed, 84 in H, 36 in W, Galvanized Steel

  • Mfr # KIT18GHWST3684CDLLH

  • Zoro # G916460346


product price:  $800.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Material
Galvanized Steel
Door Design
Single Door
Features
Double Bore
Color
Gray
Overall Depth
5-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KIT18GHWST3684CDLLH
Zoro #
G916460346
UPC #
850059937402
Country of Origin
Colombia

Dimensions

Overall Depth
5-3/4 in
Door Opening Height
84 in
Width
36 in
Door Opening Width
36 in

Details

Material
Galvanized Steel
Item
Door Kit
Door Design
Single Door
Features
Double Bore
Color
Gray
Lock Type
Cylindrical classroom + Deadbolt Lock
Hand
Left-Handed

Description

36 In x 84 In Left-Handed Gray Primed Steel Commercial - Unassembled Door Kit with Welded Frame, Cylindrical Lock & Deadbolt, Hardware, 180 Minute Fire Rating


  • Galvanized steel access door and frame suitable for installation in new masonry, drywall, or existing openings
  • 180 minute UL fire-rated door, frame and hinges
  • Frame works with walls of 4-7/8 In thickness
  • Includes a commercial-grade 2 cylindrical Lock, Hardware and extra deadbolt for more security, two heavy-duty spring hinges 4-1/2x4 1/2 in, and a concealed hinge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products