Shop FORTIS DOORS
Additional $205.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Door Kit, Right-Handed, 96 in H, 42 in W, Galvanized Steel
- Mfr # KIT18GHWST4296CLH
- Zoro # G016460376
product price:Â
$
1,092.99
/ea
Key Features
Door Design
Single Door
Lock Type
Cylindrical lock classroom function
Hand
Right-Handed
Door Opening Height
96 in
Door Opening Width
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KIT18GHWST4296CLH
- Zoro #
- G016460376
- UPC #
- 850062588899
- Country of Origin
- Colombia
- Item
- Door Kit
- Door Design
- Single Door
- Lock Type
- Cylindrical lock classroom function
- Hand
- Right-Handed
- Material
- Galvanized Steel
- Color
- Gray
- Features
- Single Bore
Dimensions
- Door Opening Height
- 96 in
- Door Opening Width
- 42 in
- Overall Depth
- 5-3/4 in
- Width
- 42 in
Description
42 In x 96 In Left-Handed Gray Primed Steel Commercial - Unassembled Door Kit with Welded Frame, Cylindrical Lock, Hardware , 180 Minute Fire Rating
- Galvanized steel access door and frame suitable for installation in new masonry, drywall, or existing openings
- 180 minute UL fire-rated door, frame and hinges
- Frame works with walls of 4-7/8 In thickness
- Includes a commercial-grade 2 cylindrical Lock, two heavy-duty spring hinges 4-1/2x4 1/2 in, and two concealed hinge
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.