Door Kit, Left-Handed, 84 in H, 40 in W, Galvanized Steel

  • Mfr # KIT18GHKDST4084PDLH

  • Zoro # G616460363


product price:  $892.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Door Opening Height
84 in
Color
Gray
Hand
Left-Handed
Lock Type
Panic device with classroom trim function
Overall Depth
5-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KIT18GHKDST4084PDLH
Zoro #
G616460363
UPC #
850062588639
Country of Origin
Colombia

Dimensions

Door Opening Height
84 in
Overall Depth
5-3/4 in
Width
40 in
Door Opening Width
40 in

Details

Color
Gray
Hand
Left-Handed
Lock Type
Panic device with classroom trim function
Item
Door Kit
Material
Galvanized Steel
Features
Single Bore
Door Design
Single Door

Description

40 In x 84 In Left-Handed Gray Primed Steel Commercial - Unassembled Door Kit with Knock Down Frame, Panic Device, Hardware , 180 Minute Fire Rating


  • Galvanized steel access door and frame suitable for installation in new masonry, drywall, or existing openings
  • 180 minute UL fire-rated door, frame and hinges
  • Frame works with walls of 4-7/8 In thickness
  • Includes commercial-grade panic exit device, hardware, entrance trim set, two heavy-duty spring hinges, and a concealed hinge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products