Door Kit, Right-Handed, 84 in H, 40 in W, Galvanized Steel

  • Mfr # KIT18GHKDST4084CRH

  • Zoro # G816460460


product price:  $788.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Color
Gray
Lock Type
Cylindrical lock classroom function
Hand
Right-Handed
Material
Galvanized Steel
Width
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT18GHKDST4084CRH
Zoro #
G816460460
UPC #
850062588561
Country of Origin
Colombia

Dimensions

Width
40 in
Door Opening Height
84 in
Overall Depth
5-3/4 in
Door Opening Width
40 in

Details

Color
Gray
Lock Type
Cylindrical lock classroom function
Hand
Right-Handed
Material
Galvanized Steel
Door Design
Single Door
Features
Single Bore
Item
Door Kit

Description

40 In x 84 In Right-Handed Gray Primed Steel Commercial - Unassembled Door Kit with Knock Down Frame, Cylindrical Lock, Hardware , 180 Minute Fire Rating


  • Galvanized steel access door and frame suitable for installation in new masonry, drywall, or existing openings
  • 180 minute UL fire-rated door, frame and hinges
  • Frame works with walls of 4-7/8 In thickness
  • Includes a commercial-grade 2 cylindrical Lock, two heavy-duty spring hinges 4-1/2x4 1/2 in, and a concealed hinge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.