This item is Discontinued.

Fortune Products Fortune Products ICL-BK3-G Lite Cube - Green ICL-BK3-G

Fortune Products ICL-BK3-G Lite Cube - Green (Discontinued)

  • Mfr # ICL-BK3-G
  • Zoro # G404057010
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ICL-BK3-G
Zoro #
G404057010
UPC #
-
Country of Origin
China

Description

Litecubes are realistically designed one-inch clear plastic blocks that resemble frozen ice cubes. What makes the product unique is a battery-operated light inside the Litecube that illuminates the cube (and whatever it is submerged in) from the inside out.
Litecubes are made of non-toxic, FDA-approved plastic and contain a gel that allows it to be frozen to help keep beverages cold. Simple activation via on/off push button. Because the Litecube is re-freezable and when used intermittently its battery lasts for dozens of hours.
The use of Litecubes isn't limited to just drinking glasses. Throw some in the pool, hot tub or bath. Light up your party tables and platters. Toss some in the punch bowl. They each have a small loop so you can hang them up or even wear them if you like. Great for camping and nightlights. Try Litecubes in your Halloween Jack O'Lanterns instead of candles. The possibilities are endless.
Litecubes are now available with a 3 function (2 flash modes and 1 constant on) flash design and feature a new on/off button. Non-replaceable batteries last about 36 to 48 hours on steady light mode, or more than a week on flashing light mode.
  • Color: Green.
  • Dimensions: 1.325" x 1.235".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.