This item is Discontinued.

Fortune Products Fortune Products LB-513W 5 in. x 13 in. Light Base  Rectangle LB-513W

Fortune Products LB-513W 5 in. x 13 in. Light Base Rectangle (Discontinued)

  • Mfr # LB-513W
  • Zoro # G103991196
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LB-513W
Zoro #
G103991196
UPC #
607716165155
Country of Origin
China

Description

A large rectangle light base for uplighting floral centerpieces, glass, crystal, ice sculptures and much more. This LED lighting unit measures 13 inches long and 5 inches wide with three sets of 16 super bright LED lights. Designed to illuminate 3 objects side by side. It has picture frame hanging holes on the back for wall mounting horizontally or vertically. Batteries will last well beyond the end of your event, or for a more permanent display, use a plug in power adapter (sold separately).
  • Size: 13" L x 5" W x 1.25" H.
  • On/off button on side turns on all 48 LED lights at one time.
  • Uses 8 AA batteries (not included).
  • Can also be plugged in with a 4.5 Volt DC - 120 Volt AC power adapter (sold separately).
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.