
6 HELICAL STUD EXTRACTOR SET
Mfr # 5010NS
Zoro # G110908408
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Material
Chrome Vanadium Steel
Overall Length (In.)
10 in
Width
8 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5010NS
Zoro #
G110908408
UPC #
8.42443E+12
Country of Origin
Spain
Dimensions
Overall Length (In.)
10 in
Width
8 in
Details
Material
Chrome Vanadium Steel
Color
Gray
Description
The 5010NS Series Square Profile Tap Broken Screw Extractor Set is an essential tool for any mechanic or DIY professional who needs to remove broken or damaged screws without causing additional damage to the surrounding material. This set includes six screw extractors of different sizes, all made of high-quality steel that ensures durability and strength. The extractors have a square section with a left-hand helix, specifically designed to facilitate the removal of broken screws by allowing a firm and secure grip on the damaged screw. This set comes presented in a sturdy blue plastic case, which not only makes it easy to transport, but also ensures that the tools are organized and protected from wear and tear.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.