This item is Discontinued.

Foss Floors Hatteras 18" x 18" N11 Heather Green Carpet Tiles - 10PK 7HD9N1110PK

Hatteras 18" x 18" N11 Heather Green Carpet Tiles - 10PK (Discontinued)

  • Mfr # 7HD9N1110PK
  • Zoro # G6591160
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7HD9N1110PK
Zoro #
G6591160
UPC #
080321104113
Country of Origin
United States

Dimensions

Length
18"
Width
18"
Height
0.23"

Details

Item
peel and stick carpet tile
Color
Heather Green
Pattern
Hobnail
Fiber Material
Polyethylene terephthalate
Backing Material
Adhesive
Warranty
3 Year
Application
Indoor/Outdoor
Pile Weight
27 oz.
Coverage Area
22.5 sq. ft.

Description

peel and stick carpet tile, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.