This item is Discontinued.

Foss Floors Hatteras 18" x 18" N59 Ivory Carpet Tiles - 10PK 7HD9N5910PK

Hatteras 18" x 18" N59 Ivory Carpet Tiles - 10PK (Discontinued)

  • Mfr # 7HD9N5910PK
  • Zoro # G6591328
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7HD9N5910PK
Zoro #
G6591328
UPC #
080321100016
Country of Origin
United States

Dimensions

Length
18"
Width
18"
Height
0.23"

Details

Item
peel and stick carpet tile
Color
Ivory
Pattern
Hobnail
Backing Material
Adhesive
Fiber Material
Polyethylene terephthalate
Warranty
3 Year
Application
Indoor/Outdoor
Coverage Area
22.5 sq. ft.
Pile Weight
27 oz.

Description

peel and stick carpet tile, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.