This item is Discontinued.

Foss Floors Roanoke 18" x 18" N29 Chestnut Carpet Tiles - 10PK 7RD9N2910PK

Roanoke 18" x 18" N29 Chestnut Carpet Tiles - 10PK (Discontinued)

  • Mfr # 7RD9N2910PK
  • Zoro # G6591641
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7RD9N2910PK
Zoro #
G6591641
UPC #
080321104021
Country of Origin
United States

Dimensions

Length
18"
Width
18"
Height
0.23"

Details

Item
peel and stick carpet tile
Color
Chestnut
Pattern
Rib
Fiber Material
Polyethylene terephthalate
Coverage Area
22.5 sq. ft.
Pile Weight
27 oz.
Warranty
3 Year
Application
Indoor/Outdoor
Backing Material
Adhesive

Description

peel and stick carpet tile, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.