This item is Discontinued.

Foster Coupler Body, Rubber Hose Barb, 1/2 SVPC262.R

Coupler Body, Rubber Hose Barb, 1/2 (Discontinued)

  • Mfr # SVPC262.R
  • Zoro # G8298175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SVPC262.R
Zoro #
G8298175
UPC #
-
Country of Origin
United States

Dimensions

Quick Connect Air Coupling Body Size
1/2"
Quick Connect Air Coupling Barb Size
3/8"
Body Size - Quick Connect Air Couplings
1/2"
Barb Size - Quick Connect Air Couplings
3/8"
Barb Size
3/8 in

Details

Quick Connect Air Coupling Material
Aluminum, Steel
Quick Connect Air Coupling Interchange Type
Universal
Quick Connect Air Coupling Max. Pressure
300 psi
Includes
Socket Assembly
Quick Connect Air Coupling Product Grouping
Quick Coupler Body
Finish
Plastic Covered
Temp. Range
0 Degrees to 150 Degrees F
Application
Safety Vent Coupler with Non Marring Plastic Sleeve to Prevent Damage to Painted Surfaces
Max. Pressure - Quick Connect Air Couplings
300 psi
Material - Quick Connect Air Couplings
Aluminum, Steel
Quick Connect Air Coupling Locking Type
Safety Vent
Max. Flow
118 cfm
Quick Connect Air Coupling Seals
Buna-N
Seals - Quick Connect Air Couplings
Buna-N
Locking Type - Quick Connect Air Couplings
Safety Vent
Quick Connect Air Coupling Hose Connection
Hose Barb
Interchange Type - Quick Connect Air Couplings
Universal
Hose Connection - Quick Connect Air Couplings
Hose Barb
Color Code
Blue
Item
Quick Coupler Body
Material
Steel/Aluminum
Interchange Type
Universal
Coupling Locking Type
Safety Vent
For Use With
Compressed Air

Description

Quick Coupler Body, Universal, Steel/Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.