Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Fittings, 1/4" x 1/4"

  • Mfr # BHS82

  • Zoro # G3487552


product price: $2.69
/ea
Sold in multiples of 3 for $8.07

Key Features

Material
Brass
Specific Pipe Fitting Shape
Barb
Pipe Fitting Connection Type
Clamp x Hose Barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHS82
Zoro #
G3487552
UPC #
-
Country of Origin
United States

Details

Item
Hose Fittings,1/4" x 1/4"
Material
Brass
Specific Pipe Fitting Shape
Barb
Pipe Fitting Connection Type
Clamp x Hose Barb

Description

The FOSTER-BHS82 is a push-on hose fitting made from brass. Featuring a push-on barb connection type, this fitting allows for efficient connectivity. The product is compatible with hoses that have an internal diameter of 1/2 in. The overall size of the fitting is also 1/2 in.

Key Features:

  • Material: Brass - The fitting is made from brass, an alloy commonly used for fittings.
  • Connection Type: Push-on barb - The fitting is connected by pushing it onto the barbed end, and is likely to provide a secure connection.
  • Compatible Hose I.D.: 1/2 in - The fitting is compatible with hoses that have an internal diameter of 1/2 in.
  • Product Size: 1/2 in - This refers to the overall size of the fitting, which is 1/2 in.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.