Hose Stem, Series 210, 1/4" Auto Sockets
Mfr # 210-3603
Zoro # G3487029
product price: $10.59
/eaKey Features
Material
Brass/Steel
Max. Pressure
300 psi
Application
Industrial
Specific Pipe Fitting Shape
Plug
Pipe Fitting Connection Type
Clamp x Hose Barb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
210-3603
Zoro #
G3487029
UPC #
-
Country of Origin
United States
Details
Item
Hose Stem,Series 210,1/4" Auto Sockets
Material
Brass/Steel
Max. Pressure
300 psi
Application
Industrial
Specific Pipe Fitting Shape
Plug
Pipe Fitting Connection Type
Clamp x Hose Barb
Description
Hose Stem,Series 210,1/4 In. Auto Sockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.