Hose Stem, Series 4, 1/2" 1-Way Sockets
Mfr # 4904
Zoro # G3487211
product price: $11.69
/eaKey Features
Material
Brass/Steel
Max. Pressure
300 psi
Application
Industrial
Specific Pipe Fitting Shape
Socket Pipe Plug
Pipe Fitting Connection Type
Clamp x Hose Barb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4904
Zoro #
G3487211
UPC #
-
Country of Origin
United States
Details
Item
Hose Stem,Series 4,1/2" 1-Way Sockets
Material
Brass/Steel
Max. Pressure
300 psi
Application
Industrial
Specific Pipe Fitting Shape
Socket Pipe Plug
Pipe Fitting Connection Type
Clamp x Hose Barb
Description
Hose Stem,Series 4,1/2 In. 1-Way Sockets
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.