Hose Stem, Series 4, 3/8" Plugs
Mfr # 48-4
Zoro # G3487132
product price: $4.55
/eaSold in multiples of 2 for $9.10
Key Features
Material
Brass/Steel
Max. Pressure
300 psi
Application
Industrial
Specific Pipe Fitting Shape
Plug
Pipe Fitting Connection Type
Clamp x Hose Barb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-4
Zoro #
G3487132
UPC #
-
Country of Origin
United States
Details
Item
Hose Stem,Series 4,3/8" Plugs
Material
Brass/Steel
Max. Pressure
300 psi
Application
Industrial
Specific Pipe Fitting Shape
Plug
Pipe Fitting Connection Type
Clamp x Hose Barb
Description
Product Name: FOSTER - 48-4
Product Type: Push On Hose Fittings
Description:
The FOSTER 48-4 is a premium-grade Push On Hose Fitting designed for various industrial and commercial applications. Outfitted with features for efficient operation, the FOSTER 48-4 enables quick push-to-connect assemblies that help streamline workflows. This fitting is designed for use with Push On types of hose systems, making it an essential component for maintaining secure, leak-free connections.
Key Features:
- Push On action: This feature allows fast and easy connection to the hose system, reducing assembly time and effort.
- The FOSTER 48-4 is built with high-quality materials that resist corrosion and wear. Designed for durability with proper use and maintenance.
- This fitting is suitable for use with Push On types of hose systems, demonstrating versatility across compatible hose systems.
- Carefully calibrated dimensions and design to ensure a secure fit and leak-free performance when used in compatible hose systems.
- Designed to facilitate installation and removal, which may reduce complex disassembly processes.
- Constructed with robust industrial-grade materials, designed for use in demanding industrial and commercial settings.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.