Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Fostoria Dock Light, w/Yoke, 500W Max, QH 120V DKLQH

Dock Light, w/Yoke, 500W Max, QH 120V (Discontinued)

  • Mfr # DKLQH
  • Zoro # G7613980
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DKLQH
Zoro #
G7613980
UPC #
686334446570
Country of Origin
China

Details

Item
Dock Light,w/Yoke,500W Max,QH 120V

Description

Dock Light,w/Yoke,500W Max,QH 120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.