Electric Infrared Heater, 1 or 3 Phase, Aluminum, 277V AC

  • Mfr # 223-60-THA-277V

  • Zoro # G5520043


product price:  $1,527.68
/ea
Free Shipping & Returns

Key Features

Voltage
277V AC
Phase
1 or 3
Housing Material
Aluminum
Element Type
Quartz Lamp
Number of Lamps
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223-60-THA-277V
Zoro #
G5520043
UPC #
686334489683
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Width
21 1/2 in
Grille Depth
1/8 in
Grille Width
18 3/4 in
Grille Height
16 1/2 in
Overall Depth
11 in
Overall Dimensions - L x W x D
24 in x 21-1/2 in x 11 in

Details

Voltage
277V AC
Phase
1 or 3
Housing Material
Aluminum
Element Type
Quartz Lamp
Item
Electric Infrared Heater
Number of Lamps
3
Infrared Electromagnetic Wave Type
Short Wave
Beam Pattern
60 Degrees
Radiant Efficiency
96 %
Standards
ETL Listed for US & Canada
Includes
(6) High Temperature Leads, 3 in Spacer Brackets, Elements, Guard
Brightness
38,400 lm
Grille Material
Stainless Steel
Wattage Output
4800W
Max. Operating Temp.
Varies, based on distance from target & mounting height
Reflector Material
Aluminum, Gold Anodized
Housing Color
Silver
Amperage
17.3A
Heating Capacity
16,832 BtuH
Heater Mounting Position
Horizontal Burn
Electrical Connection
Hardwired
Housing Material, Housing Color
Aluminum, Silver
For Use Outdoors
Indoor/Outdoor
NEMA Plug Configuration
Hardwired
Voltage, Phase
277V AC, 1 or 3-phase
Heating Method
Radiant
Frequency
50/60Hz
Housing Finish
Nickel-Gray
Mobility
Stationary
For Use Indoors/Outdoors
Indoor/Outdoor

Description

Electric Infrared Heater, Overall Length 24 in, Overall Width 21 1/2 in, Overall Depth 11 in, Phase 1 or 3, Voltage 277V AC, Wattage Output 4800W, Beam Pattern 60 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Aluminum, Mounting Type Recessed, Surface, Suspended, Grille Depth 1/8 in, Grille Height 16 1/2 in, Grille Width 18 3/4 in, Grille Material Stainless Steel, Heating Capacity 16,832 BtuH, Heating Method Radiant, Housing Finish Nickel-Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.