Electric Infrared Heater, 1 or 3 Phase, Steel, 21,843 BtuH, 240V AC 6400 W

  • Mfr # HP-6-QT

  • Zoro # G3460423


product price:  $3,523.20
/ea
Additional $340.00 delivery surcharge applies per item.
See details

Key Features

Watts
6400
Voltage
240V AC
Phase
1 or 3
Height
61"
Width
44"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HP-6-QT
Zoro #
G3460423
UPC #
-
Country of Origin
United States

Dimensions

Height
61"
Width
44"
Cord Length
20 ft
Length
(5" on Panel) 30"
Overall Dimensions - L x W x D
30 in x 66-5/8 in x 56-1/2 in
Overall Height
30 in
Overall Depth
56 1/2 in
Overall Width
66 5/8 in

Details

Watts
6400
Voltage
240V AC
Phase
1 or 3
Housing Material
Steel
Element Type
Quartz Lamp
Item
Electric Infrared Heater
Electric Heater Item
Electric Infrared Panel Heater
Electric Heater Phase
1/3
Cord Type
SO, 12-3
Indoor/Outdoor Usage
Indoor Only
Heater Voltage
240VAC
Includes
Fused Disconnect Switches, Quartz Tubes, Steel Casters
BtuH Output
21,843
Amps @ 1 Phase
26.70
Finish
Blue Painted Enamel
Amps @ 3 Phase
15.36
Heater Mounting Type
Carted Unit
Number of Lamps
4
Radiant Efficiency
60 %
Beam Pattern
180 Degrees
Infrared Electromagnetic Wave Type
Medium Wave
Cord Construction
12/3
Heating Method
Radiant
Max. Operating Temp.
Varies, based on distance from target & mounting height
Reflector Material
Aluminum, Gold Anodized
UL Cord Rating
SO
For Use Outdoors
Indoor Only
Electrical Connection
Hardwired
Housing Material, Housing Color
Blue, Steel
Frequency
50/60Hz
Heater Mounting Position
Horizontal Burn
Housing Color
Blue
Voltage, Phase
240V AC, 1 or 3-phase
Heating Capacity
21,843 BtuH
Wattage Output
6400W
Brightness
64 lm
NEMA Plug Configuration
Hardwired
Amperage
26.7A
Mobility
Wheeled
Housing Finish
Powder Coated
Control Type
Disconnect Switch
For Use Indoors/Outdoors
Indoor Only

Description

Electric Infrared Heater, Overall Height 30 in, Overall Width 66 5/8 in, Overall Depth 56 1/2 in, Phase 1 or 3, Voltage 240V AC, Wattage Output 6400W, Beam Pattern 180 Degrees , Element Type Quartz Lamp, Housing Color Blue, Housing Material Steel, Mounting Type Portable, Heating Capacity 21,843 BtuH, Heating Method Radiant, Housing Finish Powder Coated, Control Type Disconnect Switch, Cord Construction 12/3, Electrical Connection Hardwired, Frequency 50/60Hz, Amperage 26.7A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.