Electric Infrared Heater, 1 Phase, Aluminum, 240V AC
Mfr # 342-60-THA-240V
Zoro # G5520052
product price:Â $1,280.64
/ea
Free Shipping & Returns
Key Features
Voltage
240V AC
Phase
1
Housing Material
Aluminum
Element Type
Quartz Lamp
Radiant Efficiency
96 %
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
342-60-THA-240V
Zoro #
G5520052
UPC #
686334489492
Country of Origin
United States
Dimensions
Grille Depth
1/8 in
Grille Height
25 1/2 in
Overall Width
15 in
Grille Width
12 1/4 in
Overall Depth
11 in
Overall Dimensions - L x W x D
33 in x 15 in x 11 in
Overall Length
33 in
Description
Electric Infrared Heater, Overall Length 33 in, Overall Width 15 in, Overall Depth 11 in, Phase 1, Voltage 240V AC, Wattage Output 5000W, Beam Pattern 60 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Aluminum, Mounting Type Recessed, Surface, Suspended, Grille Depth 1/8 in, Grille Height 25 1/2 in, Grille Width 12 1/4 in, Grille Material Stainless Steel, Heating Capacity 17,065 BtuH, Heating Method Radiant, Housing Finish Nickel-Gray, Electrical Connection Hardwired
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.