Zoro Homepage

Heating Element, 3000-Watts, 277V, Och-57

  • Mfr # 671-5059

  • Zoro # G0552721


product price: $163.20
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. OCH-57
Diameter
5/8 in
kW
3
Heater Voltage
277VAC
Includes
10-32 Threaded Termination with Nuts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
671-5059
Zoro #
G0552721
UPC #
-
Country of Origin
United States

Dimensions

Diameter
5/8 in
Overall Length
50 3/4 in
Overall Dimensions - Dia. x L
5/8 in x 50-11/16 in

Details

Item
Electric Infrared Tubular Heater Element
For Use With
Mfr. No. OCH-57
kW
3
Heater Voltage
277VAC
Includes
10-32 Threaded Termination with Nuts
Remarks
One Element is Required Per Heater
Material
Nickel Chromium Alloy
Amperage
10.8 A
Voltage Regulation
0.02
Color
Frosted
Wattage Output
3,000 W
Heater Mounting Position
Horizontal Burn
Connection Type
Terminals
Voltage
277V AC
Fits Heater Type
Fostoria's Electric Infrared Heater Series

Description

Electric Infrared Tubular Heater Element, For Use With Mfr. No. OCH-57, Overall Length 50 3/4 in, Diameter 5/8 in, Connection Type Terminals, Voltage 277V AC, Wattage Output 3,000 W, Frosted, Fits Heater Type Fostoria's Electric Infrared Heater Series, Heater Mounting Position Horizontal Burn, Voltage Regulation 0.02, Amperage 10.8 A, Nickel Chromium Alloy, Includes 10-32 Threaded Termination with Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.